References
Tesa:51136 330M 460MM GREEN
Rubix:269A3585
Manufacturer :51136-00181-00
EAN:4042448359513

Product details : TESA 51136 OVERMASKING 330MX460MM GREEN
tesa® 51136 is a self-adhesive polyethylene tape with an acrylic adhesive for masking large areas of plastic parts during professional painting processes. The colour of the tape provides a good contrast to dark surfaces making the positioning easier and faster.
Additionally tesa® 51136 can be used as an interior protection tape for slightly structured surfaces.
tesa® 51136 PV2 is a higher adhesion version for rough surfaces and carpets.
Additionally tesa® 51136 can be used as an interior protection tape for slightly structured surfaces.
tesa® 51136 PV2 is a higher adhesion version for rough surfaces and carpets.
Applications
* Protection of various surfaces against dirt and damage
Technical specifications
Attributes
| Width | 460 mm |
|---|---|
| Length | 330 m |
| Colour | green |
| Material | pe film |
Show UNSPSC/ECL@SS
£ 352.48 excl. VAT
/ Each
£ 422.98 incl. VAT
- Usually arrives within 14 working days
