ATTITUDE Haute B0670 S1P SRC shoe
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
Water proof | No |
Metal free | Yes |
ESD | No |
Metatarsal protection | No |
Security Category | S1P |
Slip resistance | Yes |
Material | Grain leather |
Usually arrives within 14 working days