UVEX 85628 1 LADIES S2 FO SR SHOE GREY/PINK EU39 UK6 W11


Safety Shoes

References
uvex:8562.8-39
rubix:80144555
ean:4031101558349
brand logo
brand logo
Technical specifications
EU shoe size39
Collar heightLow
ColourGrey
See all Specifications

Product details : UVEX 85628 1 LADIES S2 FO SR SHOE GREY/PINK EU39 UK6 W11


Strengths

•Sporty, multifunctional safety shoe
Especially lightweight and flexible
The latest generation of 100% metal-free uvex xenova® toe cap, compact design, anatomical shape, good side stability, no thermal conductivity and anti magnetic properties
Made with a new developed last technology for extended wearing comfort
Uvex climazone technology ensures optimum wearer comfort
Breathable, water-resistant high-tech micro velour upper material
Distance mesh lining provides optimum breathability
Suitable for people allergic to chrome. Made from synthetic materials
Comes with elastic laces for quick, individual adjustment
Virtually seamless design to eliminate pressure points
Removable comfort insole, antistatic, with moisture control system and additional shock absorption in the heel and at the front of the foot
Soft, padded collar and tongue
Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance, free of lacquer wetting inhibitors such as silicones, phthalates, etc

Technical specifications


Attributes
EU shoe size39
Collar heightLow
ColourGrey
Main materialMicrovelour
Type of solesNon-Slip
Non-magneticYes
MaterialDistance Mesh (Lining);Microvelour (Upper);Dual Density Polyurethane (PU) (Sole)
Secondary colourPink
Show UNSPSC/ECL@SS
£ 110.15 excl. VAT
/ Each
£ 132.18 incl. VAT
  • In stock: Next day delivery