BASE B1002 K-POP S1P HRO SRC SHOES PEARL/YELLOW EU37 UK4.5
K-Pop S1P HRO SRC shoes
See technical informationReferences
Base Protection:CA-B1002-0WA-37
Rubix:389A0915
EAN:8050262504909

Product details : BASE B1002 K-POP S1P HRO SRC SHOES PEARL/YELLOW EU37 UK4.5
ROD: Technical fabric. LINDER: SmellStop. INSERT: Fresh'n Flex. BOTTOM: Aluminum. SOLE: Dual-density PU/HRO rubber. i-daptive® technology.
Standard: EN ISO 20345:2011 S1P HRO SRC
Standard: EN ISO 20345:2011 S1P HRO SRC
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | textile |
| Security Category | s1p |
| Slip resistance | yes |
| Material | technical fabric |
Show UNSPSC/ECL@SS
£ 99.03 excl. VAT
/ Each
£ 118.84 incl. VAT
- Usually arrives within 14 working days
