References
SMC:BA-04
Rubix:120A0493
Manufacturer :BA-04
EAN:3618035511698

Technical specifications
| Type | auto switch bracket |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : SMC BA-04 MOUNTING BRACKET
Mounting bracket
Technical specifications
Attributes
| Type | auto switch bracket |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 200 mm |
| Max. service pressure | 10 bar |
| Connection | npt |
Show UNSPSC/ECL@SS
£ 3.37 excl. VAT
/ Each
£ 4.04 incl. VAT
- Delivery usually within ( 4 ) days