References
SMC:D-90Z
Rubix:2607594

Documents
Product details : SMC D-90Z AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 24VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJP, CDU.
Model: 90 (DC Volt <24, AC Volt <24)
Lead Wire Length: Z (5 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 24VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJP, CDU.
Model: 90 (DC Volt <24, AC Volt <24)
Lead Wire Length: Z (5 m)
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Type | auto switch |
| Execution | d-90 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 25.56 excl. VAT
/ Each
£ 30.67 incl. VAT
- Delivery usually within ( 4 ) days