References
SMC:D-T791
Rubix:120A0034

Documents
Product details : SMC D-T791 SOLID STATE SWITCH 2 WIRE
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Type | auto switch |
| Execution | d-t791 |
| Min. tension | 24 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 39.58 excl. VAT
/ Each
£ 47.50 incl. VAT
- Delivery usually within ( 21 ) days