References
SMC:D-F5NTL
Rubix:119A8756
EAN:3618035637473

Documents
Product details : SMC D-F5NTL AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC.
•Load current: 5 to 40mA.
•Applicable Actuator Series: CDA1, CDBA1, CDV3, CDVS1, CDLA, CNA, CDL1, CDS1, CE2, MDB.
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC.
•Load current: 5 to 40mA.
•Applicable Actuator Series: CDA1, CDBA1, CDV3, CDVS1, CDLA, CNA, CDL1, CDS1, CE2, MDB.
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Type | auto switch |
| Execution | d-f5ntl |
| Min. tension | 4.5 V |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
| Operating voltage | 28 V |
Show UNSPSC/ECL@SS
£ 47.24 excl. VAT
/ Each
£ 56.69 incl. VAT
- Delivery usually within ( 4 ) days