References
SMC:AD17
Rubix:122A0091
EAN:3618035600354

Documents
Product details : SMC AD17 AUTO DRAIN
SMC AD Series automatic drip leg drain. Automatic drains are an efficient way of removing condensates such as water from your pneumatic system. Removing the chance of emptying being overlooked and reducing the risk of damage to expensive equipment and downtime. Drop leg auto drains can be installed at low points in the system and with the tank to help stop condensation collecting.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Max. service pressure | 10 bar |
| Min. service pressure | 1 bar |
| Type | float type auto drain (n.c. / normally closed) |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 15.65 excl. VAT
/ Each
£ 18.78 incl. VAT
- Delivery usually within ( 4 ) days