References
Aventics:R412006338
Rubix:155A5818
Manufacturer :R412006338
Documents
Product details : AVENTICS CONDENSATE CONTAINER R412006338
The pressure dew point must be at least 15 °C less than ambient and medium temperature and may not exceed 3 °C. The oil content of compressed air must remain constant during the life cycle.
Technical specifications
Attributes
| Threading diameter (inch) | g 1/8 '' |
|---|---|
| Max. service pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 46.11 excl. VAT
/ Each
£ 55.33 incl. VAT
- Delivery usually within ( 5 ) days

