References
SMC:EAD34F
Rubix:2607596

Technical specifications
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Max. service pressure | 10 bar |
Product details : SMC EAD34F AUTO DRAIN
SMC AD Series automatic drip leg drain. Automatic drains are an efficient way of removing condensates such as water from your pneumatic system. Removing the chance of emptying being overlooked and reducing the risk of damage to expensive equipment and downtime. Drop leg auto drains can be installed at low points in the system and with the tank to help stop condensation collecting.
Technical specifications
Attributes
| Logistic Weight | 470 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Max. service pressure | 10 bar |
| Min. service pressure | 1 bar |
| Flow | 0.4 l/min |
| Connection | innengewinde g3/8 |
Show UNSPSC/ECL@SS
£ 40.18 excl. VAT
/ Each
£ 48.22 incl. VAT
- Delivery usually within ( 4 ) days