References
SMC:AD402-04
Rubix:118A3063
Manufacturer :AD402-04
EAN:3618035599955

Technical specifications
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Max. service pressure | 15 bar |
Documents
Product details : SMC AD402-04 DRIP LEG AUTODRAIN
SMC AD Series automatic drip leg drain. Automatic drains are an efficient way of removing condensates such as water from your pneumatic system. Removing the chance of emptying being overlooked and reducing the risk of damage to expensive equipment and downtime. Drop leg auto drains can be installed at low points in the system and with the tank to help stop condensation collecting.
Technical specifications
Attributes
| Logistic Weight | 589 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Max. service pressure | 15 bar |
| Min. service pressure | 9.9 bar |
Show UNSPSC/ECL@SS
£ 61.20 excl. VAT
/ Each
£ 73.44 incl. VAT
- In stock: Next day delivery