References
SMC:AD402-N04
Rubix:118A4601
Manufacturer :AD402-N04

Technical specifications
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : SMC AD402-N04 AUTO DRAIN
The AD402/600 series auto drain valve automatically discharges drainage. It is highly resistant to dust and corrosion. This series operates in a reliable manner, without requiring human operators. A case guard is provided as standard equipment.
Strengths
•Auto drain valve
Highly resistant to dust and corrosion
Operates reliably without human operator
Case guard provided as standard equipment
Highly resistant to dust and corrosion
Operates reliably without human operator
Case guard provided as standard equipment
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Max. service pressure | 10 bar |
| Min. service pressure | 1.5 bar |
| Type | n.c. (normally closed) |
| Material | plastic |
| Connection | npt (in 1/2; out 3/8) |
Show UNSPSC/ECL@SS
£ 61.20 excl. VAT
/ Each
£ 73.44 incl. VAT
- Delivery usually within ( 19 ) days