SPARTEX 854741 AUTOMATIC LOCKING HOOK + EYELET GRADE 80 SWL KG8000
Automatically locking eyehook - grade 80 painted steel
See technical informationSee documentsReferences
Spartex:854741
Rubix:217A4665
EAN:3660338103322

Documents
Product details : SPARTEX 854741 AUTOMATIC LOCKING HOOK + EYELET GRADE 80 SWL KG8000
Automatically locking eyehook - grade 80 painted steel Packaging: Plastic bag
Technical specifications
Attributes
| Safe working load SWL | 8000 kg |
|---|---|
| Diameter | 16 mm |
| Width | 78 mm |
| Quality | grade 80 |
| Model | for ø 16 mm chain |
Show UNSPSC/ECL@SS
£ 66.07 excl. VAT
/ Each
£ 79.28 incl. VAT
- Usually arrives within 14 working days
