SPARTEX 854737 AUTOMATIC LOCKING HOOK + EYELET GRADE 80 SWL KG3150
Automatically locking eyehook - grade 80 painted steel
See technical informationSee documentsReferences
Spartex:854737
Rubix:217A4663
EAN:3660338103308

Documents
Product details : SPARTEX 854737 AUTOMATIC LOCKING HOOK + EYELET GRADE 80 SWL KG3150
Automatically locking eyehook - grade 80 painted steel Packaging: Plastic bag
Technical specifications
Attributes
| Safe working load SWL | 3150 kg |
|---|---|
| Diameter | 10 mm |
| Width | 49 mm |
| Quality | grade 80 |
| Model | for ø 10 mm chain |
Show UNSPSC/ECL@SS
£ 21.42 excl. VAT
/ Each
£ 25.70 incl. VAT
- Usually arrives within 14 working days
