SPARTEX 854757 AUTO FORGED LOCK/G HOOK+EYELET PTD STEEL 80G SWL KG3150
Forged safety latch eyehook - grade 80 painted steel
See technical informationSee documentsReferences
Spartex:854757
Rubix:217A4654
EAN:3660338103407

Documents
Product details : SPARTEX 854757 AUTO FORGED LOCK/G HOOK+EYELET PTD STEEL 80G SWL KG3150
Forged safety latch eyehook - grade 80 painted steel Packaging: Plastic bag
Technical specifications
Attributes
| Safe working load SWL | 3150 kg |
|---|---|
| Diameter | 10 mm |
| Quality | grade 80 |
| Model | for ø 10 mm chain |
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
- Usually arrives within 14 working days
