SPARTEX 854753 AUTO FORGED LOCK/G HOOK+EYELET PTD STEEL 80G SWL KG1120
Forged safety latch eyehook - grade 80 painted steel
See technical informationSee documentsReferences
Spartex:854753
Rubix:217A4652
EAN:3660338103384

Documents
Product details : SPARTEX 854753 AUTO FORGED LOCK/G HOOK+EYELET PTD STEEL 80G SWL KG1120
Forged safety latch eyehook - grade 80 painted steel Packaging: Plastic bag
Technical specifications
Attributes
| Safe working load SWL | 1120 kg |
|---|---|
| Width | 28 mm |
| Quality | grade 80 |
| Model | for ø 5/6 mm chain |
Show UNSPSC/ECL@SS
£ 5.23 excl. VAT
/ Each
£ 6.28 incl. VAT
- Usually arrives within 14 working days
