• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. SIEMENS 3RH29112FA40 AUX CONTACT

SIEMENS 3RH29112FA40 AUX CONTACT

Aux contact

See technical information

References

Siemens:3RH2911-2FA40
Rubix:211A9008
EAN:4011209829633
brand logo
brand logo

Technical specifications

Typesiemens 3rh29112fa40 aux contact

Product details : SIEMENS 3RH29112FA40 AUX CONTACT


Technical specifications


Attributes
Typesiemens 3rh29112fa40 aux contact
Show UNSPSC/ECL@SS
£ 11.71 excl. VAT
/ Each
£ 14.05 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

CENTAUR PVC MA 1W SURFACE BOX ADAPTORSMC IZF31-P-BSMC IZT40-22D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZT43-L16HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLERGEWISS GW62026H TRAIL SOCKET 240V 2P+E 16ASMC IZT41-232D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC LG 25B 25MM LIGHT GAUGE CONDUIT BLACK (L)3 M X (DIA)25 MMCENTAUR PVC AIC 4 INTERNAL ANGLEMCG MC340 4P N/O 40A 230V 3 MODULE MODULAR CONTACT (H)88 MM X (W)54 MMSCHNEIDER ZBY9330T EMERGENCY STOP/LOGO PLATE 60MM REPLACES ZBY9330WIELAND WKN10SLU EARTH TERMINAL 10MM (L)54 MM X (H)55 MM X (W)10 MMGREENBROOK ELECTRICAL H92-MP RCD PBREAKER FSU MTL 13A PAS (H)86 MM X (CENTAUR PVC CIB 25B 25MM INSPECTION BEND BLACK (DIA)25 MMSMC IZT41-190D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERMCG CX164P415SIS CONNEXS 16A 3P+E 415V INTERLOCK SWITCH S (H)120 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap