Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC LG 25B 25MM LIGHT GAUGE CONDUIT BLACK (L)3 M X (DIA)25 MM
CENTAUR PVC LG 25B 25MM LIGHT GAUGE CONDUIT BLACK (L)3 M X (DIA)25 MM
Round Conduit Light Gauge
References
centaur manufacturing:
LG25B
rubix:
234A6256
Technical specifications
Type
Round Conduit Light Gauge
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC LG 25B 25MM LIGHT GAUGE CONDUIT BLACK (L)3 M X (DIA)25 MM
Strengths
•Super high impact conduit
Heavy gauge
Technical specifications
Attributes
Type
Round Conduit Light Gauge
Width
25
mm
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.49
excl. VAT
/
Each
£
5.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC IZT43-D16HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
SMC IZN10-02P06-X367 IONIZER
GREENBROOK ELECTRICAL H92-WP RCD PBREAKER FSU WH 13A PAS (H)86 MM X (W
CENTAUR PVC CIB 20W 20MM INSPECTION BEND WHITE (DIA)20 MM
SIEMENS SIRIUS S00 MPCB 3RV1011-1GA10
CENTAUR PVC MC 3W 38MMX16MM COUPLER
CENTAUR PVC CIAT 44W 100MMX100MM INTERNAL ANGLE WHITE
CENTAUR PVC CFAT 44W 100MMX100MM FLAT ANGLE WHITE
CENTAUR PVC CIT 25B 25MM INSPECTION TEE BLACK (DIA)25 MM
WAGO LTD 221-412 2 WAY COMPACT LEVER CONNECTOR (BOX 100) PACK OF 100
CENTAUR PVC CLR 20R 20MM LOCKRINGS SCREWED RED (DIA)20 MM
CENTAUR PVC HG 25B 25MM HEAVY GAUGE CONDUIT BLACK (L)3 M X (DIA)25 MM
WIELAND APN16 STANDARD END SECTION (WKN16U) (D)2 MM PACK OF 10
CENTAUR CDLB2-35 2 GANG 35MM DRY LINING BOX
CENTAUR PVC CIAT 33W 75MMX75MM INTERNAL ANGLE WHITE