SMC IZF31-P-B


Fan Type Ionizer

References
smc:IZF31-P-B
rubix:265A1414
brand logo
brand logo
Technical specifications
TypeFan Type Ionizer
See all Specifications

Product details : SMC IZF31-P-B


Extensive static neutralisation - up to a 4.4 m3/min flow rate - with even more area covered with an optional adjustable louver. Rapid static neutralisation - as little as 0.5 s discharge time. Modular and portable device with compact and slim design - 40 mm thickness. Functions and features: averaging function, automatic balance adjustment function, automatic cleaning function, flow rate adjustment function, failure and alarm LED indicators. Tool-less replaceable emitter cartridge. Optional filter which leads to a more reliable and durable product.

Strengths

Slim design. Offset voltage (Ion balance): ±5 V. Rapid static neutralization: 0.5 seconds. Flow Rate Adjustment Function. Filter.

Technical specifications


Attributes
TypeFan Type Ionizer
Voltage21,6/26,4 V
Amperage1.3 A
MaterialABS/PBT/Stainless Steel (Case);Tungsten (Emitter)
ColourGrey
Show UNSPSC/ECL@SS
£ 768.20 excl. VAT
/ Each
£ 921.84 incl. VAT
  • Delivery usually within ( 4 ) days