GREENBROOK ELECTRICAL H92-MP RCD PBREAKER FSU MTL 13A PAS (H)86 MM X (
Fused Connection Unit
See technical informationSee documentsReferences
GreenBrook:H92-MP
Rubix:234A6593

Documents
Product details : GREENBROOK ELECTRICAL H92-MP RCD PBREAKER FSU MTL 13A PAS (H)86 MM X (
Rcd Pbreaker Fsu Mtl 13A Pas (H)86 mm x (W)86 mm x (D)64.5 mm
Technical specifications
Attributes
| Type | fused connection unit |
|---|---|
| Voltage | 230 V |
| Amperage | 13 A |
| Material | steel |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 73.36 excl. VAT
/ Each
£ 88.03 incl. VAT
- Delivery usually within ( 3 ) days
