SMC AWM30-F03C MIST SEPARATOR REGULATOR


AWM40 series modular MICRONIC filter regulator

References
smc:AWM30-F03C
rubix:117A2762
brand logo
brand logo
Technical specifications
Materialpolycarbonate tank
Connection 1g 3/8
Filter fineness0.3 µm
See all Specifications

Product details : SMC AWM30-F03C MIST SEPARATOR REGULATOR


Combining a mist separator and regulator into one unit simplifies piping and installation. This combination controls the filtration to 0.3µm, for applications that require cleaner air than regular filtration, such as air blow off. As part of the family of modular air preparation units, the AWM can be combined with other similar sized products. This series is available with port sizes from 1/8 to 1/2 with NPT, Rc or G threads. Many standard options can also be ordered such as auto-drain, gauges, etc.
•modular mist separator regulator
  • Filtration: 0.3µm
  • Body size: 1/8, 3/8 and 1/2
  • Port size: 1/8, 1/4, 3/8 and 1/2
  • Available in thread types Rc, NPT or G(PF)

    Size: 30 (3/8)
    Thread: F (G)
    Port Size: 03 (3/8)
    Accessories: C (Float type auto drain N.C.)
    Options: None
    Pressure Unit: None
  • Technical specifications


    Attributes
    Logistic Weight650 g
    Materialpolycarbonate tank
    Connection 1g 3/8
    Filter fineness0.3 µm
    Body size30 mm
    Min. service pressure 0.5 bar
    Max. service pressure8.5 bar
    Show UNSPSC/ECL@SS
    £ 118.03 excl. VAT
    / Each
    £ 141.64 incl. VAT
    • Delivery usually within ( 4 ) days