Modular filter-regulator AW40 series
Material | Polycarbonate bowl |
---|---|
Connection 1 | G1 |
Filter fineness | 5 µm |
Logistic Weight | 2417 g |
---|---|
Material | Polycarbonate bowl |
Connection 1 | G1 |
Filter fineness | 5 µm |
Body size | 60 mm |
Volume flow rate | 14000 l/min |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Delivery usually within ( 4 ) days