Modular filter-regulator AW-A series
Material | polycarbonate bowl |
---|---|
Connection 1 | g 3/8 |
Filter fineness | 5 µm |
Logistic Weight | 386 g |
---|---|
Material | polycarbonate bowl |
Connection 1 | g 3/8 |
Filter fineness | 5 µm |
Body size | 30 mm |
Volume flow rate | 1500 l/min |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Delivery usually within ( 30 ) days