SMC AF911-20-2 FILTER


Main Line Filter

References
smc:AF911-20-2
rubix:114A8937
brand logo
brand logo
Technical specifications
MaterialPolycarbonate (Bowl)
Filter fineness5 µm
See all Specifications

Product details : SMC AF911-20-2 FILTER


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-A is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types.

Technical specifications


Attributes
Logistic Weight5450 g
MaterialPolycarbonate (Bowl)
Filter fineness5 µm
Body size2 mm
Show UNSPSC/ECL@SS
£ 508.08 excl. VAT
/ Each
£ 609.70 incl. VAT
  • Delivery usually within ( 28 ) days