References
Dichtomatik:67174152
Rubix:252A3534
Manufacturer :67174152

Product details : DICHTOMATK 67174152 FREUDENBERG SEAL
The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 75 mm |
| Width | 5.5 mm |
| Material | nbr |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 3.46 excl. VAT
/ Each
£ 4.15 incl. VAT
- Usually arrives within 14 working days
