WA Radial Shaft Seal
Inner diameter | 65 mm |
---|---|
Outer diameter | 80 mm |
Width | 12 mm |
Logistic Weight | 35 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 80 mm |
Width | 12 mm |
Material | nbr |
Execution | gasket with embedded metal armature with spring |
Usually arrives within 14 working days