product.subtitle.uk
Inner diameter | 42 mm |
---|---|
Outer diameter | 62 mm |
Width | 10 mm |
product.technicalInformations.attributes.logisticWeight | 50 g |
---|---|
Inner diameter | 42 mm |
Outer diameter | 62 mm |
Width | 10 mm |
Material | NBR |
Execution | External double metal frame gasket with spring |
Usually arrives within 14 working days