References
Schmersal:AZ16ZVRKM20
Rubix:129A4855
EAN:4030661180090

Product details : SCHMERSAL SAFETY SWITCH AZ16ZVRKM20
Thermoplastic enclosure
Double-insulated
Universal coding
Long life
High level of contact reliability with low voltages and currents
Insensitive to soiling
Slotted holes for adjustment, circular holes for location
Double-insulated
Universal coding
Long life
High level of contact reliability with low voltages and currents
Insensitive to soiling
Slotted holes for adjustment, circular holes for location
Technical specifications
Attributes
| Type of coupling | screw terminals |
|---|---|
| Degree of protection (IP) | ip67 |
| Length | 30 mm |
| Width | 52 mm |
| Height | 90 mm |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
