ESP - ELITE SECURITY PRODUCTS MAGISORP KEY OPERATED FIRE ISOLATOR SWIT
Ancillary Products
See technical informationSee documentsReferences
ESP:MAGISORP
Rubix:234A7722

Documents
Product details : ESP - ELITE SECURITY PRODUCTS MAGISORP KEY OPERATED FIRE ISOLATOR SWIT
Key Operated Fire Isolator Switc
Technical specifications
Attributes
| Max. switching voltage | 240 V |
|---|---|
| Max. switching current | 6 A |
| Length | 86.5 mm |
| Width | 86.5 mm |
| Standard | BS5839 PART1;CE |
| Material | abs |
Show UNSPSC/ECL@SS
£ 31.04 excl. VAT
/ Each
£ 37.25 incl. VAT
- Delivery usually within ( 3 ) days
