LGA SELECTRIC SSRI-100A 100A ROTARY ISOLATOR SWITCH (H)240 MM X (W)160
Rotary Isolator Switch
See technical informationSee documentsReferences
LGA Selectric:SSRI-100A
Rubix:234A6647

Documents
Product details : LGA SELECTRIC SSRI-100A 100A ROTARY ISOLATOR SWITCH (H)240 MM X (W)160
100A Rotary Isolatorswitch (H)240 mm x (W)160 mm x (D)165 mm
Technical specifications
Attributes
| Max. switching voltage | 415 V |
|---|---|
| Max. switching current | 100 A |
| Degree of protection (IP) | ip65 |
| Length | 160 mm |
| Width | 165 mm |
| Height | 240 mm |
| Standard | bs en 60947-3 |
Show UNSPSC/ECL@SS
£ 138.34 excl. VAT
/ Each
£ 166.01 incl. VAT
- Delivery usually within ( 3 ) days
