Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Hygiene
Skin cleansing
Cleansing Wash
DEB DIS400ML INSTANT FOAM 400ML
DEB DIS400ML INSTANT FOAM 400ML
Hand Sanitiser
References
deb skin care (sc johnson):
DIS400ML
rubix:
80188166
Technical specifications
Packaging
6 Case
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DEB DIS400ML INSTANT FOAM 400ML
Highly effective broad spectrum alcohol based hand sanitiser dispensed as a foam. The world’s first alcohol foam hand sanitiser proven to be fully virucidal.
Technical specifications
Attributes
Packaging
6 Case
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.02
excl. VAT
/
Each
£
9.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEB OXYFR1L ANTIBAC FOAM HAND WASH 1L
SPARTEX 897528 HEAVY DUTY HAND WASHING CLEANER 3.8L
DEB ESTESOL EPU2LT FX PURE POWER FOAM HAND CLEANER 2 LITRE
DEB CUTAN FOAM SANITISER CARTRIDGE 1L CFS39H
DEB KRESTO SPECIAL ULTRA KSP2LT HAND CLEANSER 2LTR
RELIANCE 901 EYE WASH PODS 20ML PK25
KLEENEX 6396 BOTANICS LUXURY FOAM HAND WASH CASSETTE GREEN 1.2LTR PK4
DEB STOKO PURE WASH CARTRIDGE 1L
SUPER 800-292-1124 W15 ANTIBACTERIAL HANDSOAP 5 LITRES
DEB SCEPTRE HAND AND BODY LOTION SOAP 5L SCE60Q
DEB STOKO LIME WASH CARTRIDGE 4L
KLEENEX 6383 EXTRA GEL HAND SANITISER CASSETTE CLEAR 1.2L PK4
DEB OXYBAC PERFUMED FREE ANTIBAC FOAM HAND WASH 1.2L OXY12LTF
DEB OXYBAC EXTRA PERFUME FREE HEAVY DUTY HAND CLEANER 2L OXYEX2LT
DEB ESTESOL EPU1L FX PURE POWER FOAM HAND CLEANER 1 LITRE