DEBSTOKO GPF3LEURO MEDIUM-HEAVY FOAM HAND WASH 3.25L CARTRIDGE
Solopol® GFX™ 3,25L
See technical informationSee documentsReferences
Deb Skin Care (SC Johnson):GPF3LEURO
Rubix:80866393
Documents
Product details : DEBSTOKO GPF3LEURO MEDIUM-HEAVY FOAM HAND WASH 3.25L CARTRIDGE
Highly effective solvent free formula -Specially formulated with mild, skin friendly ingredients to provide the same level of cleaning performance normally associated with solvent based products. Effectively removes ingrained oil, grease, carbon black and lubricants.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Capacity | 3.25 l |
Show UNSPSC/ECL@SS
£ 53.37 excl. VAT
/ Each
£ 64.04 incl. VAT
- In stock: Next day delivery

