References
Superseded Ref:862396
Spartex:895700
Rubix:306A9474
EAN:3660338480133
Documents
Product details : SPARTEX 895700 HAND WASHING CREAM 5L
For frequent use
Technical specifications
Attributes
| Packaging | bottle |
|---|---|
| Capacity | 5 l |
Show UNSPSC/ECL@SS
£ 9.82 excl. VAT
/ Each
£ 11.78 incl. VAT
- In stock: Next day delivery

