DEB AZU12LTF REFRESH AZURE FOAM 1.2L
Signature Fragrance Crisp Fruit Foam Hand Wash
See technical informationReferences
Deb Skin Care (SC Johnson):AZURE FOAM 1.2 L TF
Rubix:211A8259
Manufacturer :AZU12LTF
EAN:5010424028844
Product details : DEB AZU12LTF REFRESH AZURE FOAM 1.2L
A mild, biodegradable foam hand wash with added moisturisers and lightly scented with a new Signature Fragrance of Crisp Fruit. Cleans hands and washes away over 99% of dirt and germs.
Strengths
•Signature Fragrance
Mild formulation
Mild preservative
ECARF Certified
Contains Glycerin
Formulated with a low pH value (4.0 – 5.0)
Washes away over 99% of dirt and germs
Readily Biodegradable
EU Ecolabel Certified
High quality smooth foam
Convenient, quick and easy
Excellent cost in use
Reduces water consumption
Mild formulation
Mild preservative
ECARF Certified
Contains Glycerin
Formulated with a low pH value (4.0 – 5.0)
Washes away over 99% of dirt and germs
Readily Biodegradable
EU Ecolabel Certified
High quality smooth foam
Convenient, quick and easy
Excellent cost in use
Reduces water consumption
Technical specifications
Attributes
| Packaging | 3 case |
|---|---|
| Capacity | 1.2 l |
Show UNSPSC/ECL@SS
£ 16.44 excl. VAT
/ Each
£ 19.73 incl. VAT
- In stock: Next day delivery

