PORTWEST B123 LONG SLEEVE THERMAL T SHIRT NAVY SIZE 2XL


B123 - Thermal T-Shirt Long Sleeve

References
portwest:B123NARXXL
rubix:1497196
ean:5036108045754
brand logo
brand logo
Technical specifications
ColourNavy
Size2XL
Main materialCotton/Polyester
See all Specifications

Product details : PORTWEST B123 LONG SLEEVE THERMAL T SHIRT NAVY SIZE 2XL


A long sleeve t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment. Designed with a comfort fit. Round neck and long sleeves.

Technical specifications


Attributes
ColourNavy
Size2XL
Main materialCotton/Polyester
Long sleevesYes
Grammage200 g/m²
Material50% Polyester, 50% Cotton
Show UNSPSC/ECL@SS
£ 9.41 excl. VAT
/ Each
£ 11.29 incl. VAT
  • In stock: Next day delivery