References
Mascot:00782-250-09-M TEN
Rubix:385A0394
EAN:5708628297400

Product details : MASCOT 00782 JAVA T-SHIRT BLACK M PACK OF 10
Anti-pilling pre-shrunk cotton, does not shed. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Logistic Weight | 2280 g |
|---|---|
| Colour | black |
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 195 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 141.60 excl. VAT
/ Each
£ 169.92 incl. VAT
- Usually arrives within 14 working days
