B123BKR4XL THERMAL T-SHIRT LONG SLEEVE BLACK 4XL


B123 - Thermal T-Shirt Long Sleeve

References
portwest:B123BKR4XL
rubix:243A5182
ean:5036108381777
brand logo
brand logo
Technical specifications
ColourBlack
Size4XL
Main materialCotton/Polyester
See all Specifications

Product details : B123BKR4XL THERMAL T-SHIRT LONG SLEEVE BLACK 4XL


A long sleeve t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment. Designed with a comfort fit. Round neck and long sleeves.

Technical specifications


Attributes
ColourBlack
Size4XL
Main materialCotton/Polyester
Long sleevesYes
Grammage200 g/m²
Material50% Polyester, 50% Cotton
Show UNSPSC/ECL@SS
£ 6.17 excl. VAT
/ Each
£ 7.40 incl. VAT
  • Usually arrives within 14 working days