PORTWEST B300 SWEATSHIRT BLACK SIZE L


B300 - Roma Sweatshirt

References
portwest:B300BKRL
rubix:326945
ean:5036108035243
brand logo
brand logo
Technical specifications
Colourblack
Sizel
Main materialpolyester
See all Specifications

Product details : PORTWEST B300 SWEATSHIRT BLACK SIZE L


This comfortable sweatshirt is ideal for weekend wear or workwear. It comes in a choice of popular colour options with an appealing classic crew neck and relaxed fit. The raglan sleeve allows greater freedom of movement. Perfect as part of a uniform and ideal for embroidery.
Stylish unisex design for multi functional use. 50+ UPF rated fabric to block 98% of UV rays. Raglan sleeves for a comfort fit. Crew neck. Ideal for corporate wear and custom finishes. Twin-stitched seams for extra durability.

Technical specifications


Attributes
Colourblack
Sizel
Main materialpolyester
Material65% polyester, 35% cotton
Show UNSPSC/ECL@SS
£ 14.52 excl. VAT
/ Each
£ 17.42 incl. VAT
  • Usually arrives within 14 working days