Portwest B303YERL Hi-Vis Sweatshirt Yellow SIZE L


B303 - Hi-Vis Sweatshirt

References
portwest:B303YERL
rubix:2589114
ean:5036108145348
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizel
Main materialpolyester
See all Specifications

Product details : Portwest B303YERL Hi-Vis Sweatshirt Yellow SIZE L


The B303 sweatshirt is ideal when it’s too cool for a T-shirt but not cold enough for a jacket. Offering exceptional comfort, the fit is roomy and the fabric is soft to touch. Knitted fabric with brushed backing. Reflective tape for increased visibility. 50+ UPF rated fabric to block 98% of UV rays. Ribbed hem for a comfortable fit. Fully elasticated waistband for ultimate wearer comfort. Generous fit for wearer comfort. Bio motion tape pattern to improve recognition of human shape at distance.
Standard : EN20471_3
Type : Regular
brand logo

Technical specifications


Attributes
Colouryellow
Sizel
Main materialpolyester
Class EN204713
Material65% polyester, 35% cotton
Show UNSPSC/ECL@SS
£ 17.11 excl. VAT
/ Each
£ 20.53 incl. VAT
  • In stock: Next day delivery