References
Portwest:F300YERS
Rubix:1497282
EAN:5036108143672

Product details : PORTWEST F300 HV FLEECE YELLOW S
Our F300 guarantees to keep you safe, visible and warm on cold windy days. Features include an internal patch pocket, two secure side pockets with zips and elasticated drawcord waist for a more comfortable fit.
Anti-pill durable fleece fabric. 50+ UPF rated fabric to block 98% of UV rays. Reflective tape for increased visibility. 3 pockets for ample storage. Interactive zip for added functionality. Elastic waist with toggle for a secure and comfortable fit. Elasticated cuffs for a secure fit.
Standard : EN14058_2, EN20471_3, ANSI/ISEA 107-2015 TYPE R CLASS 3, AS/NZS 4602.1:2011 Class D/N
Anti-pill durable fleece fabric. 50+ UPF rated fabric to block 98% of UV rays. Reflective tape for increased visibility. 3 pockets for ample storage. Interactive zip for added functionality. Elastic waist with toggle for a secure and comfortable fit. Elasticated cuffs for a secure fit.
Standard : EN14058_2, EN20471_3, ANSI/ISEA 107-2015 TYPE R CLASS 3, AS/NZS 4602.1:2011 Class D/N
Strengths
F300 guarantees to keep you safe, visible and warm on cold windy days. Features include an internal patch pocket, two secure side pockets with zips and an elasticated drawcord waist for a more comfortable fit
Anti-pill durable fleece fabric
50+ UPF rated fabric to block 98% of UV rays
Reflective tape for increased visibility
3 pockets for ample storage
Interactive zip for added functionality
Elastic waist with toggle for a secure and comfortable fit
Elasticated cuffs for a secure fit
Certified to EN ISO 20471 after 50x washes
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
Anti-pill durable fleece fabric
50+ UPF rated fabric to block 98% of UV rays
Reflective tape for increased visibility
3 pockets for ample storage
Interactive zip for added functionality
Elastic waist with toggle for a secure and comfortable fit
Elasticated cuffs for a secure fit
Certified to EN ISO 20471 after 50x washes
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 28.35 excl. VAT
/ Each
£ 34.02 incl. VAT
- Usually arrives within 14 working days