References
Parweld:761010
Rubix:092119

Documents
Product details : "PARWELD 761010 HOSE ASSY 10MM OX/AC 3/8"" 10MT"
Technical specifications
Attributes
| Type | hose set |
|---|---|
| Diameter | 10 mm |
| Gas | oxygen/acetylene |
| Length | 10 m |
Show UNSPSC/ECL@SS
£ 61.05 excl. VAT
/ Each
£ 73.26 incl. VAT
- Usually arrives within 14 working days
