References
Parweld:707102
Rubix:092043
EAN:5055365322835
Documents
Product details : PARWELD 707102 TYPE 5 SHANK
Designed to cope with the rigours of modern welding andfabrication environments. Easy adaption of the handle allows forwelding, cutting or heating.
Strengths
Cuts to 6" (150mm) with Acetylene
Cuts to 3⁄8" BSP Fitting
Solid forged handles gun drilled
Simple hand connections for changes from welding to cutting
Cuts to 3⁄8" BSP Fitting
Solid forged handles gun drilled
Simple hand connections for changes from welding to cutting
Technical specifications
Attributes
| Type | shank |
|---|
Show UNSPSC/ECL@SS
£ 58.38 excl. VAT
/ Each
£ 70.06 incl. VAT
- In stock: Next day delivery

