GISS 858521 RUBBER GAS HOSE DIAM.6,3X12 20M BLUE
Rubber gas pipe
See technical informationSee documentsReferences
Spartex:858521
Rubix:217A2331
EAN:3660338151460



Documents
Product details : GISS 858521 RUBBER GAS HOSE DIAM.6,3X12 20M BLUE
Complies with the EN559 Standard (the date shown on the hose is the date of manufacture)
Technical specifications
Attributes
| Type | twin welding hose |
|---|---|
| Diameter | 6.3 mm |
| Gas | oxygen |
| Colour | blue |
| Service pressure | 10 bar |
| Length | 20 m |
Show UNSPSC/ECL@SS
£ 1.55 excl. VAT
/ Each
£ 1.86 incl. VAT
- Usually arrives within 14 working days
