Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Fall protection
Transport/storage
Bag for fall protection
Bag for fall protection
Filter Options
CATEGORIES
Bag for fall protection (4)
Brand
3M
(2)
GISS
(2)
SEE MORE FILTERS
CONFIRM
4 Product(s) with 4 variant(s):
Relevance
Exclusive brands
giss:
863305
rubix:
217A5071
ean:
3660338178986
GISS 863305 STORAGE BAG FOR FALL PROTECTION CAPACITY L 29
Colour
:
black
Main material
:
polyester
Capacity
:
29 l
£
20.85
excl. VAT
/
Each
Usually arrives within 14 working days
Add
giss:
863307
rubix:
217A5070
ean:
3660338178993
GISS 863307 STORAGE BAG FOR FALL PROTECTION
Colour
:
other
Main material
:
other
Capacity
:
30 l
£
15.61
excl. VAT
/
Each
Usually arrives within 14 working days
Add
3m:
9513331
rubix:
395A4775
manufacturer :
7012823641
ean:
3660570051832
3M PROTECTA BACK PACK RED/BLACK 9513331
Colour
:
red
Main material
:
nylon
Capacity
:
20 l
£
37.45
excl. VAT
/
Each
Usually arrives within 14 working days
Add
3m:
9515749
rubix:
269A4688
manufacturer :
1010248022
ean:
03660570058282
3M 9515749 DBI-SALA EQUIPMENT CARRYING&STORAGE BAG 9515749 20L
Colour
:
black
Main material
:
nylon
Capacity
:
20 l
£
24.02
excl. VAT
/
Each
Usually arrives within 14 working days
Add