GISS 863305 STORAGE BAG FOR FALL PROTECTION CAPACITY L 29


Storage bag for fall protection

References
giss:863305
rubix:217A5071
ean:3660338178986
STORAGE BAG FOR FALL PROTECTION Capacity l 29
brand logo
Technical specifications
Colourblack
Main materialpolyester
Capacity29 l
See all Specifications

Product details : GISS 863305 STORAGE BAG FOR FALL PROTECTION CAPACITY L 29


Duffel format storage bag.\n.
Material: Bag: Oxford polyester 600x600D, black and green;\n.
Bottom: Polyethylene\n.
Dimensions: 60 x 19 x 26 cm\n.
Total volume: 29L\n.
 \n.
Rigid bottom moulded in polyethylene.\n.
Double zip fastener.\n.
2 handles attached by a Hook & Loop ergonomic sleeve

Technical specifications


Attributes
Colourblack
Main materialpolyester
Capacity29 l
Height60 cm
Length19 cm
Width26 cm
Materialpolyester oxford
Show UNSPSC/ECL@SS
£ 20.85 excl. VAT
/ Each
£ 25.02 incl. VAT
  • Usually arrives within 14 working days