GISS 863307 STORAGE BAG FOR FALL PROTECTION
Storage bag for fall protection
See technical informationSee documentsReferences
GISS:863307
Rubix:217A5070
EAN:3660338178993

Documents
Product details : GISS 863307 STORAGE BAG FOR FALL PROTECTION
Duffel format storage bag.\n.
Material: Bag: Oxford polyester 600x600D, black and green;\n.
Bottom: Polyethylene\n.
Dimensions: 60 x 19 x 26 cm\n.
Total volume: 29L\n.
\n.
Rigid bottom moulded in polyethylene.\n.
Double zip fastener.\n.
2 handles attached by a Hook & Loop ergonomic sleeve
Material: Bag: Oxford polyester 600x600D, black and green;\n.
Bottom: Polyethylene\n.
Dimensions: 60 x 19 x 26 cm\n.
Total volume: 29L\n.
\n.
Rigid bottom moulded in polyethylene.\n.
Double zip fastener.\n.
2 handles attached by a Hook & Loop ergonomic sleeve
Technical specifications
Attributes
| Colour | natural |
|---|---|
| Main material | textile |
| Capacity | 30 l |
| Material | jute |
| Height | 46 cm |
| Length | 32 cm |
| Width | 15 cm |
Show UNSPSC/ECL@SS
£ 15.93 excl. VAT
/ Each
£ 19.12 incl. VAT
- Usually arrives within 14 working days
