BAHCO 1487K4 4 DRAWER TOP CHEST ORANGE PREMIUM

Bahco Premium E87 Storage HUB Top Chests with 4-Drawers

See technical informationSee documents

References

Bahco:1487K4
Rubix:239A3428
EAN:7314150351206
brand logo

Technical specifications

Number of drawers4
Height402 mm
Width690 mm
See all Specifications

Documents

Product details : BAHCO 1487K4 4 DRAWER TOP CHEST ORANGE PREMIUM


E87 Top Chest with 4 drawers one DAAT-system ensures that only one drawer can open at a time|Fully opening drawers with individual shock-protecting corner bumpers for defending against unexpected collisions|The pivoting latching system keeps drawers shut automatically even when the trolley moves|Solid steel dual-walled case construction|Ultimate locking system with electronic Access control available|Xpand accessories modular system available|Scratchproof powder coating available in three colours: orange, grey and black

Strengths

Bahco Premium E87 Storage HUB Top Chest Orange 693 mm x 510 mm x 406 mm

Technical specifications


Attributes
Number of drawers4
Height402 mm
Width690 mm
Depth510 mm
Typetop chest drawer
Colourorange
£ 1,137.52 excl. VAT
/ Each
£ 1,365.02 incl. VAT
  • Delivery usually within ( 14 ) days