References
Bahco:NS200-450
Rubix:119A6144
EAN:7314150295630

Product details : BAHCO NS200-450 NS PIPE WRENCH AL-BR 18IN-450
Water pump pliers, for disassembling / assembling pipes and fittings. Material: aluminium bronze. Non-sparking. Forged. Product Standard UNE 16554.
Technical specifications
Attributes
| Logistic Weight | 2277 g |
|---|---|
| Length | 450 mm |
| Material | aluminium bronze |
| Cutting capacity | 60 mm |
Show UNSPSC/ECL@SS
£ 444.60 excl. VAT
/ Each
£ 533.52 incl. VAT
- Delivery usually within ( 14 ) days
