ROEBUCK NON SPARKING UNIVERSAL PLIER LENGTH 200MM 846141
Spark resistant universal pliers
See technical informationSee documentsReferences
Roebuck:846141
Rubix:209A8302
EAN:3660338083679

Documents
Product details : ROEBUCK NON SPARKING UNIVERSAL PLIER LENGTH 200MM 846141
Spark resistant universal pliers Copper Beryllium 2.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material | copper - beryllium 2 |
| Nose shape | universal |
| Length of noses | 40 mm |
Show UNSPSC/ECL@SS
£ 106.74 excl. VAT
/ Each
£ 128.09 incl. VAT
- Usually arrives within 14 working days
